!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXTENSION CORD, 50 FEET, 15 AMPS, 300 VOLTS, 1 OUTLET, YELLOW/BLUE

EXTENSION CORD, 50 FEET, 15 AMPS, 300 VOLTS, 1 OUTLET, YELLOW/BLUE

TEXCAN

EXTENSION CORD, 50 FEET, 15 AMPS, 300 VOLTS, 1 OUTLET, YELLOW/BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD, 50 FEET, 15 AMPS, 300 VOLTS, 1 OUTLET, YELLOW/BLUE

EXTENSION CORD, 50 FEET, 15 AMPS, 300 VOLTS, 1 OUTLET, YELLOW/BLUE

TEXCAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CWRSJTOW3C14-50
  • Mfr. Model # SJTOW3C14-50
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.81 lbs

Product Details

Bring power to wherever the job needs it with this extension cord, designed to withstand temperatures between -70 C to 60 C. This cord is a 50 foot long yellow and blue 12/3 cord. Maximum amperage is 15 amps, with 300 volts.

Technical Specs

  • Item Ultraflex Extension Cord
  • Max. Amps 15 A
  • Plug Configuration 5-15P
  • Jacket Colour Yellow/Blue
  • Nominal Outside Dia. 0.370"
  • Gauge/Conductor 14/3
  • Cord Length 50 ft.
  • Voltage 300 V
  • Number of Outlets 1
  • Temp. Rating -60 Degrees C - 60 Degrees C
  • Standards CSA, FT2, UL.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list