Skip Content
CORD 2FT 14/3 -60C 300V TRI TRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD 2FT 14/3 -60C 300V TRI TRAP

TEXCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWRSJTOW3C14-2
  • Mfr. Model # SJTOW3C14-2
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1407
  • Shipping Weight 0.8 lbs

Product Details

Ultraflex extension cord is designed to withstand extreme temperatures (-70 C to 60 C). Single female plug that is lights up with an LED when power is available. 2 foot yellow & blue saftey striped 14/3 cord. 600V.

Technical Specs

  • Number of Outlets Triple
  • Description/Special Features Ultraflex Extension Cord is Designed to Withstand Extreme Temperatures (-70 Degrees C to 60 Degrees C). Single Female Plug That is Lights Up with An LED When Power is Available. 100 Foot Yellow and Blue Safety Striped 12/3 Cord. 300 V.
  • Jacket Colour Yellow/Blue
  • Standards CSA, FT2, UL.
  • Item Ultraflex Extension Cord
  • Nominal Outside Dia. 0.370"
  • NEMA Receptacle Configuration 5-15 R

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List