CORD 25FT 14/3 -60C 300V LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD 25FT 14/3 -60C 300V LED

TEXCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWRSJTOW3C14-25
  • Mfr. Model # SJTOW3C14-25
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1407
  • Shipping Weight 2.58 lbs

Product Details

Ultraflex extension cord is designed to withstand extreme temperatures (-70 C to 60 C). Single female plug that is lights up with an LED when power is available. 25 foot yellow & blue saftey striped 14/3 cord. 300V.

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Yellow/Blue
  • Standards CSA, FT2, UL.
  • Description/Special Features Ultraflex Extension Cord is Designed to Withstand Extreme Temperatures (-70 Degrees C to 60 Degrees C). Single Female Plug That is Lights Up with An LED When Power is Available. 100 Foot Yellow and Blue Safety Striped 12/3 Cord. 300 V.
  • Nominal Outside Dia. 0.370"
  • NEMA Receptacle Configuration 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list