Skip Content
CORD 16/3 SJTW GREEN -50C 30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD 16/3 SJTW GREEN -50C 30M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYE41630
  • Mfr. Model # YE41630
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Contractor soft jacket extension cord. 16/3 SJTW cord. Heavy duty strain relief cord ends. Lit plug end. 30 meter length. Colour green.

Technical Specs

  • Gauge/Conductor 16/3
  • Item Extension Cord
  • Cord Length 30 m
  • NEC Cord Designation SJTW
  • Jacket Colour Green
  • Standards cUL

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List