Skip Content
CORD 16/3 SJTW GREEN -50C 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD 16/3 SJTW GREEN -50C 10M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYE41610
  • Mfr. Model # YE41610
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.44 lbs

Product Details

Contractor soft jacket extension cord. 16/3 SJTW cord. Heavy duty strain relief cord ends. Lit plug end. 10 meter length. Colour green.

Technical Specs

  • Item Extension Cord
  • Jacket Colour Green
  • Gauge/Conductor 16/3
  • Standards cUL
  • Cord Length 10 m
  • NEC Cord Designation SJTW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list