CORD 16/3 OUTDOOR ORANGE 30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORD 16/3 OUTDOOR ORANGE 30M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYE21630
  • Mfr. Model # YE21630
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.74 lbs

Product Details

Power First light-duty extension cord, type SJTW, 16 gauge 3 conductor, 30 meters, 125 volt, 15 amp, strain relief cord ends.

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Orange
  • Standards cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list