Skip Content
CORD 14/3STJW YLE LIGHTE 3PLUG 15M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD 14/3STJW YLE LIGHTE 3PLUG 15M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYE11415-3
  • Mfr. Model # YE11415-3
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Contractor style extension cord. 14/3, 15 meters long, yellow SJTW jacket, triple cord outlet.

Technical Specs

  • Gauge/Conductor 14/3
  • Item Extension Cord
  • Max. Amps 15.0
  • Number of Outlets 3
  • Jacket Colour Yellow
  • Cord Length 15 m
  • Voltage 125
  • Standards cUL
  • NEC Cord Designation SJTW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list