Skip Content
CORD 14/3 SJTW YELLOW JACKET 15.2M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD 14/3 SJTW YELLOW JACKET 15.2M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS550087
  • Mfr. Model # 550087
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

Yellow Jacket power monitor extension cord, type SJTW, 14 gauge 3 conductor, 50 foot, 125 volt, 15 amp, strain relief cord ends, yellow.

Technical Specs

  • Gauge/Conductor 14/3
  • Max. Amps 15
  • Number of Outlets Single
  • Cord Length 15 m
  • Description/Special Features Yellow Jacket & #153: Power Monitor & #153: Extension Cords & #150: Single Outlet
  • Jacket Colour Yellow
  • Voltage 125
  • Watts 1,875
  • Standards CSA Certified or cUL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list