Skip Content
CORD 14/3 SJTW GREEN -50C 30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD 14/3 SJTW GREEN -50C 30M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYE41430
  • Mfr. Model # YE41430
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.69 lbs

Product Details

Contractor soft jacket extension cord. 14/3 SJTW cord. Heavy duty strain relief cord ends. Lit plug end. 30 meter length. Colour green.

Technical Specs

  • Gauge/Conductor 14/3
  • Item Extension Cord
  • Jacket Colour Green
  • Cord Length 30 m
  • NEC Cord Designation SJTW
  • Standards cUL

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list