Skip Content
CORD 14/3 SJTW GREEN -50C 15M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD 14/3 SJTW GREEN -50C 15M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYE41415
  • Mfr. Model # YE41415
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.56 lbs

Product Details

Contractor soft jacket extension cord. 14/3 SJTW cord. Heavy duty strain relief cord ends. Lit plug end. 15 meter length. Colour green.

Technical Specs

  • Gauge/Conductor 14/3
  • Cord Length 15 m
  • Jacket Colour Green
  • Item Extension Cord
  • Standards cUL
  • NEC Cord Designation SJTW

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List