Skip Content
Discontinued with Replacement
CORD 14/3 SJEOW POLAR SOLAR 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD 14/3 SJEOW POLAR SOLAR 50FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS01488
  • Mfr. Model # 01488
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.22 lbs
Suggested Replacement Product
CORD EXTENSION 15A 14/3GA 50FT

Price: NA

Product Details

Made with Coleman's exclusive T-Prene insulation that stays flexible even under the most extreme temperatures. Weighs less and are 2-1/2 times more abrasion resistant then ordinary cords.

Technical Specs

  • Gauge/Conductor 14/3
  • Cord Length 15.2 m
  • Jacket Colour Yellow
  • Max. Amps 15
  • Description/Special Features Polar/Solar Plus™: –: 300 V Extension Cord
  • Standards CSA Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list