Skip Content
CORD 12/3STJW YLW LITED 3PLUG 30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD 12/3STJW YLW LITED 3PLUG 30M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYE11230-3
  • Mfr. Model # YE11230-3
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Product Details

Contractor style extension cord. 12/3, 30 meters long, yellow SJTW jacket, triple cord outlet.

Technical Specs

  • Max. Amps 15.0
  • Gauge/Conductor 12/3
  • Number of Outlets 3
  • Item Extension Cord
  • Cord Length 30 m
  • Jacket Colour Yellow
  • Voltage 125
  • Standards cUL
  • NEC Cord Designation SJTW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list