Skip Content
Discontinued with Replacement
CORD 12/3SJEOW 3OUT POL SOLAR 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD 12/3SJEOW 3OUT POL SOLAR 100FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS03489
  • Mfr. Model # 03489
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.13 lbs
Suggested Replacement Product
CORD XTNSN 3OUTLT 15A 12/3GA 100FT

Price: NA

Product Details

Three-way high impact power block. Unique design with protective covers for unused outlets.

Technical Specs

  • Gauge/Conductor 12/3
  • Max. Amps 15
  • Cord Length 30.4 m
  • Description/Special Features Tri-Source Three-Way Power Blocks –: SJEOW (300 V), SEOW (600 V)
  • Jacket Colour Yellow
  • Standards CSA Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list