Skip Content
Discontinued with Replacement
CORD 12/3  SJTW YELLOW JACKET 30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD 12/3 SJTW YELLOW JACKET 30M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS510085
  • Mfr. Model # 510085
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.47 lbs
Suggested Replacement Product
CORD EXTENSION 100 FT

Price: NA

Product Details

Yellow Jacket power monitor extension cord, type SJTW, 12 gauge 3 conductor, 100 foot, 125 volt, 15 amp, strain relief cord ends.

Technical Specs

  • Gauge/Conductor 12/3
  • Cord Length 30 m
  • Number of Outlets Single
  • Description/Special Features Yellow Jacket™: Power Monitor™: Extension Cords –: Single Outlet
  • Max. Amps 15
  • Jacket Colour Yellow
  • Voltage 125
  • Standards CSA Certified or cUL Listed
  • Watts 1,875

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List