Skip Content
Discontinued with Replacement
CORD 12/3 SJTW YELLOW JACKET 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD 12/3 SJTW YELLOW JACKET 100FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS510020
  • Mfr. Model # 510020
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.75 lbs
Suggested Replacement Product
CORD XTNSN TRI-SRCE100FT 12/3

Price: NA

Product Details

Yellow Jacket extension cord, type SJTW,12 gauge 3 conductor, 100 foot, fantail power block cord end with strain relief, yellow.

Technical Specs

  • Max. Amps 15
  • Cord Length 30 m
  • Number of Outlets Triple
  • Description/Special Features Yellow Jacket™: Extension Cords –: Fantail Outlet
  • Gauge/Conductor 12/3
  • Jacket Colour Yellow
  • Voltage 125
  • Watts 1,875
  • Standards CSA Certified or cUL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list