Skip Content
CORD 12/3 SJEOW YLW -60C 3-PLUG 8M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD 12/3 SJEOW YLW -60C 3-PLUG 8M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYE31208-3
  • Mfr. Model # YE31208-3
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

SJEOW cord stays flexible to -60 degree C. Lit plug ends for ease of use in low-light. Oil resistant jacket. Heavy-duty strain relief cord ends. NEMA 5-15P plug end and NEMA 5-15R socket. cUL certified.

Technical Specs

  • Gauge/Conductor 12/3
  • Item Extension Cord
  • Colour
  • Number of Outlets 3
  • Temp. Range To -60 Degrees C
  • Cord Length 8 m
  • Jacket Colour Yellow
  • NEC Cord Designation SJEOW
  • Standards cUL

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List