Skip Content
Discontinued with Replacement
CORD 12/3 SJEOW YLW -60C 3-PLUG 30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD 12/3 SJEOW YLW -60C 3-PLUG 30M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYE31230-3
  • Mfr. Model # YE31230-3
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.36 lbs
Suggested Replacement Product
CORD EXT SLIDELOCK 15A 12/3GA 90FT

Price: NA

Product Details

SJEOW cord stays flexible to -60 degree C. Lit plug ends for ease of use in low-light. Oil resistant jacket. Heavy-duty strain relief cord ends. NEMA 5-15P plug end and NEMA 5-15R socket. cUL certified.

Technical Specs

  • Item Extension Cord
  • Colour
  • Gauge/Conductor 12/3
  • Number of Outlets 3
  • NEC Cord Designation SJEOW
  • Standards cUL
  • Cord Length 30 m
  • Jacket Colour Yellow
  • Temp. Range To -60 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list