Skip Content
CORD 12/3 SJEOW YLW -60C 3-PLUG 15M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD 12/3 SJEOW YLW -60C 3-PLUG 15M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYE31215-3
  • Mfr. Model # YE31215-3
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Product Details

SJEOW cord stays flexible to -60 degree C. Lit plug ends for ease of use in low-light. Oil resistant jacket. Heavy-duty strain relief cord ends. NEMA 5-15P plug end and NEMA 5-15R socket. cUL certified.

Technical Specs

  • Gauge/Conductor 12/3
  • Temp. Range To -60 Degrees C
  • Colour
  • Number of Outlets 3
  • Item Extension Cord
  • Cord Length 15 m
  • Jacket Colour Yellow
  • NEC Cord Designation SJEOW
  • Standards cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list