Skip Content
CORD 12/3 SJEOW YELLOW -60C 30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD 12/3 SJEOW YELLOW -60C 30M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWYE31230
  • Mfr. Model # YE31230
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

SJEOW cord stays flexible to -60 degree C. Lit plug ends for ease of use in low-light. Oil resistant jacket. Heavy-duty strain relief cord ends. NEMA 5-15P plug end and NEMA 5-15R socket. cUL certified.

Technical Specs

  • Colour
  • Item Extension Cord
  • Number of Outlets 1
  • Temp. Range To -60 Degrees C
  • Gauge/Conductor 12/3
  • Cord Length 30 m
  • Standards cUL
  • Jacket Colour Yellow
  • NEC Cord Designation SJEOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list