Skip Content
CORD 12/3 SEOW POLAR SOLAR 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD 12/3 SEOW POLAR SOLAR 25FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS01767
  • Mfr. Model # 01767
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.44 lbs

Product Details

Super rough service Polar/Solar cord is rated 600 volts becuase of its thicker T-Prene jacket. It provides even greater durability for prolonged use in the toughest of applications.

Technical Specs

  • Description/Special Features Polar/Solar(R)plus (Extra Hard Usage) - 600 V Extension Cord
  • Standards CSA Approved
  • Jacket Colour Yellow
  • Colour Yellow
  • Item Polar Solar Extension Cord
  • Watts 1875 W
  • Indoor/Outdoor Outdoor
  • Nominal Outside Dia. 0.595
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15 R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list