Skip Content
CORD 12/3-60C 300V LED 3OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD 12/3-60C 300V LED 3OUT

TEXCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWRSJTOW3C12-50-3
  • Mfr. Model # SJTOW3C12-50-3
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1407
  • Shipping Weight 7.0 lbs

Product Details

Ultraflex extension cord is designed to withstand extreme temperatures (-70 C to 60 C). Triple female plug that is lights up with an LED when power is available. 50 foot yellow & blue saftey striped 12/3 cord. 300V.

Technical Specs

  • Number of Outlets Triple
  • Jacket Colour Yellow/Blue
  • Standards CSA, FT2, UL.
  • Item Ultraflex Extension Cord
  • Description/Special Features Ultraflex Extension Cord is Designed to Withstand Extreme Temperatures (-70 Degrees C to 60 Degrees C). Single Female Plug That is Lights Up with An LED When Power is Available. 100 Foot Yellow and Blue Safety Striped 12/3 Cord. 300 V.
  • Nominal Outside Dia. 0.445"
  • NEMA Receptacle Configuration 5-15 R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list