Skip Content
CORD 12/3 50 SJTW BRTBLU/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD 12/3 50 SJTW BRTBLU/RED

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS025488864
  • Mfr. Model # 025488864
  • UNSPSC # 31152100
  • CATALOGUE PAGE # 1406
  • Shipping Weight 6.89 lbs

Product Details

Outdoor extension cord. 12/3 50 foot cord. SJTW. Colour Blue/Red stripe.

Technical Specs

  • Gauge/Conductor 12/3
  • Colour
  • Cord Length 15.2 m
  • Jacket Colour Blue/Red
  • Standards cUL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list