Skip Content
CORD 12/3 100 SJTW YEL/PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD 12/3 100 SJTW YEL/PUR

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS025498822
  • Mfr. Model # 025498822
  • UNSPSC # 31152100
  • CATALOGUE PAGE # 1406
  • Shipping Weight 11.73 lbs

Product Details

Outdoor extension cord. 12/3 100 foot cord. SJTW. Colour Yellow/Purple stripe.

Technical Specs

  • Colour Yellow/Purple
  • Jacket Colour Yellow/Purple
  • Standards cUL Listed
  • Item Neon Stripes(R) Extension Cord
  • Description/Special Features Extension Cord Neon Stripes(R)
  • Watts 1875 W
  • Indoor/Outdoor Outdoor
  • Power Indicator Yes
  • Nominal Outside Dia. 0,42
  • NEMA Receptacle Configuration 5-15 R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list