CORD 12/3 100 SJTW ORG/BRTBU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD 12/3 100 SJTW ORG/BRTBU

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS02549883V
  • Mfr. Model # 02549883V
  • UNSPSC # 31152100
  • CATALOGUE PAGE # 1406
  • Shipping Weight 11.73 lbs

Product Details

Outdoor extension cord. 12/3 100 foot cord. SJTW. Colour Orange/Blue stripe.

Technical Specs

  • Colour Orange/Blue
  • Jacket Colour Orange/Blue
  • Standards cUL Listed
  • Description/Special Features Extension Cord Neon Stripes(R)
  • Watts 1875 W
  • Indoor/Outdoor Outdoor
  • Nominal Outside Dia. 0,42
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15 R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list