CORD 10/3 SJEOW POLAR SOLAR 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD 10/3 SJEOW POLAR SOLAR 100FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS01789
  • Mfr. Model # 01789
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.3 lbs

Product Details

Made with Coleman's exclusive T-Prene insulation that stays flexible even under the most extreme temperatures. Weighs less and are 2-1/2 times more abrasion resistant then ordinary cords.

Technical Specs

  • Description/Special Features Polar/Solarplus and #153 and #150 300 V Extension Cord
  • Jacket Colour Yellow
  • Standards CSA Approved
  • Colour Yellow
  • Watts 1875 W
  • Indoor/Outdoor Outdoor
  • Power Indicator Yes
  • Nominal Outside Dia. 0,567
  • NEMA Receptacle Configuration 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list