Skip Content
Discontinued with Replacement
CORD 10/3 SJEOW 3OUT POL SOLAR 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORD 10/3 SJEOW 3OUT POL SOLAR 50FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS03588
  • Mfr. Model # 03588
  • UNSPSC # 31152100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.972 lbs
Suggested Replacement Product
EXTENSION CORD,3-OUTLET,15A,10/3GA,

Your Price: NA

Product Details

Three-way high impact power block. Unique design with protective covers for unused outlets.

Technical Specs

  • Gauge/Conductor 10/3
  • Max. Amps 15
  • Cord Length 15.2
  • Description/Special Features Tri-Source(R) Three-Way Power Blocks - SJEOW (300 V), SEOW (600 V)
  • Standards CSA Approved
  • Jacket Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list