Skip Content
COPY HOLDER,EASEL,PLATINUM/GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COPY HOLDER,EASEL,PLATINUM/GRAY

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W774
  • Mfr. Model # 22W774
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour Platinum/Gray
  • Includes Removable Lineguide
  • Height 12-3/4"
  • Item Copy Holder
  • Features Adjustable Tilt and Height, Holds Letter and Legal
  • Material Plastic
  • Mounting Style Easel
  • Width 9-1/8"
  • Sheet Capacity 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list