COPY HOLDER,ADHESIVE,BLACK/SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COPY HOLDER,ADHESIVE,BLACK/SILVER

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W827
  • Mfr. Model # 22W827
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour Black/Silver
  • Features Adjustable Tilt and Height
  • Includes Removable Lineguide
  • Height 15"
  • Item Copy Holder
  • Material Plastic
  • Width 13-1/4"
  • Sheet Capacity 150
  • Mounting Style Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list