COPPER WELD-THRU PRIMER 410G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COPPER WELD-THRU PRIMER 410G

DOMINION SURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSSSCW
  • Mfr. Model # SCW
  • UNSPSC # 23181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Application Method Copper Weld Thru Primer
  • Dry Time 30-40 min.
  • Finish Copper
  • Colour Copper
  • Item Scw Copper Weld-Thru Primer Aerosol
  • Container Size 410 g
  • VOC Content 1.0 g
  • Dry Time Recoat 5-10 min.
  • Dry Time Tack Free 30-40 min.
  • Application Temperature 15 Degrees C - 35 Degrees C
  • Net Weight 1.18 lb.