Skip Content
COPPER TUBING STRUT CLAMP,SIZE 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COPPER TUBING STRUT CLAMP,SIZE 3 IN

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVF9
  • Mfr. Model # 1RVF9
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Strut Pipe Clamp
  • Pipe Size (In.) 3
  • Max. Load (Lb.) 800
  • Includes Captive Combo Head Machine Screw And Built In Nut
  • Type Copper Tubing
  • Description/Special Features One Piece Break Apart Design
  • Rod Size 3-1/8"
  • Material Copper Electro Plated Steel
  • Thread Size (In.) 3/1/08
  • Width (In.) 1/1/04
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list