Skip Content
COPPER SHEET,0.025 X 4 X 10 IN,PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COPPER SHEET,0.025 X 4 X 10 IN,PK 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWN3
  • Mfr. Model # 5MWN3
  • UNSPSC # 30102509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Finish Mill
  • Item Sheet Metal
  • Material Copper
  • Length 10"
  • Type General Purpose
  • Width 4"
  • Thickness 0.025"
  • Temper Half Hard
  • Alloy Type 110
  • Length Tolerance +/-0.032"
  • Width Tolerance +/-0.005"
  • Thickness Tolerance +/-0.002"
  • Typical Hardness 1/2 - 3/4 Hard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list