COPPER ROLL,ALLOY 110,0.003X12 WX30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COPPER ROLL,ALLOY 110,0.003X12 WX30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HCU5
  • Mfr. Model # 6HCU5
  • UNSPSC # 30102509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Material Copper
  • Finish Mill
  • Length 30"
  • Item Roll Stock
  • Alloy Type 110
  • Temper Soft
  • Thickness Tolerance +/- 0.001"
  • Length Tolerance +/- 0.032"
  • Width 12"
  • Thickness 0.003"
  • Width Tolerance +/- 0.020"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list