COPPER HAMMER 7 LB. HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COPPER HAMMER 7 LB. HEAD

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN7HCH07
  • Mfr. Model # 7HCH07
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 194
  • Shipping Weight 1.0 lbs

Product Details

Copper hammer with wooden handle. 7 lb. head weight. Used in non-sparking environments or to avoid damage to struck objects. Non-marking, soft-faced hammer. Forged from pure electrolytic copper. Contains no oxygen so, unlike cast, will not chip or break. Gives a dead blow - doesn't bounce.

Technical Specs

  • Handle Material Wood
  • Overall Length 30"
  • Head Weight 7 lbs.
  • Mallet Product Grouping Copper Mallets
  • Item Copper Hammer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list