Skip Content
COPPER HAMMER 14 LB. HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COPPER HAMMER 14 LB. HEAD

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN7HCH14
  • Mfr. Model # 7HCH14
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 194
  • Shipping Weight 1.0 lbs

Product Details

Copper hammer with wooden handle. 14 lb. head weight. Used in non-sparking environments or to avoid damage to struck objects. Non-marking, soft-faced hammer. Forged from pure electrolytic copper. Contains no oxygen so, unlike cast, will not chip or break. Gives a dead blow - doesn't bounce.

Technical Specs

  • Item Copper Hammer
  • Overall Length 36"
  • Head Weight 14 lbs.
  • Mallet Product Grouping Copper Mallets
  • Handle Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list