COPPER BARE 3-7 SD CU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COPPER BARE 3-7 SD CU

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI10680775
  • Mfr. Model # 10680775
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1394
  • Shipping Weight 1.0 lbs

Product Details

Bare copper wire. AWG 3, 7 strands.

Technical Specs

  • Item SD BARE CU
  • Max. Voltage 600 V
  • Features Installed as Grounding Wire
  • Standards ASTM
  • Nominal Outside Dia. 0.26"
  • Indoor / Outdoor Indoor/Outdoor
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Wire Color Copper
  • Jacket Material - Wire and Cable Copper
  • Wire and Cable Item Bare Grounding Wire
  • Wire Size - Wire and Cable 7 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list