Skip Content
COPPER BARE 2-7 SD CU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COPPER BARE 2-7 SD CU

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWI10686407
  • Mfr. Model # 10686407
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 1394
  • Shipping Weight 1.0 lbs

Product Details

Bare copper wire. AWG 2, 7 strands.

Technical Specs

  • Max. Voltage 600 V
  • Item SD BARE CU
  • Features Installed as Grounding Wire
  • Spool Length 50 ft.
  • Standards ASTM
  • Conductor Material Copper
  • Nominal Outside Dia. 0.292"
  • Indoor / Outdoor Indoor/Outdoor
  • Stranded / Solid Stranded
  • Wire Color Copper
  • Wire and Cable Item Bare Grounding Wire
  • Jacket Material - Wire and Cable Copper
  • Wire Size - Wire and Cable 7 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list