Skip Content
COPIER PAPER WHITE 8.5 X 11  200 SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COPIER PAPER WHITE 8.5 X 11 200 SH

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR8511
  • Mfr. Model # 8511
  • UNSPSC # 14111507
  • CATALOGUE PAGE # 2154
  • Shipping Weight 2.68 lbs

Product Details

Copy or laser print your own all-weather forms, charts, maps, and worksheets on patented 8-1/2 in x 11 in Rite in the Rain All Weather Copier Paper. Now you can have the convenience of using your existing data sheets on a paper that can survive in any weather condition. Just pennies a sheet.

Technical Specs

  • Item Copier Paper
  • Features Matte
  • Finish Matte
  • Colour White
  • Sheet Size 8-1/2" x 11"
  • Brightness 85
  • Paper Weight 20 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list