!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COPIER PAPER,8-1/2 X 11 IN.,WHITE,MATTE

COPIER PAPER,8-1/2 X 11 IN.,WHITE,MATTE

RITE IN THE RAIN

COPIER PAPER,8-1/2 X 11 IN.,WHITE,MATTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COPIER PAPER,8-1/2 X 11 IN.,WHITE,MATTE

COPIER PAPER,8-1/2 X 11 IN.,WHITE,MATTE

RITE IN THE RAIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RIR8511-50
  • Mfr. Model # 8511-50
  • UNSPSC # 14111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Item Laser Paper
  • Paper Size Name Letter
  • Brightness 85
  • Copy and Printer Paper Brand RITE IN THE RAIN
  • 3 Hole Punch No
  • Number of Reams per Case 25
  • For Use With Copiers, Laser
  • Sheet Size 8 1/2 in x 11 in
  • Paper Weight 20 lb
  • Colour White
  • Finish Matte
  • Total Number of Sheets 50
  • Number of Cases on Pallet 0
  • Recycled Content 0 %

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list