Skip Content
COOLUBE 205L DRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLUBE 205L DRM

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCA10-205L
  • Mfr. Model # A10-205L
  • UNSPSC # 49121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 496.04 lbs

Technical Specs

  • Load Capacity 205 L
  • Item Coolube Drum
  • Drum Volume Capacity 54 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list