Skip Content
COOLTECH A/C SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLTECH A/C SYSTEM

ROBINAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBN17580
  • Mfr. Model # 17580
  • UNSPSC # 73161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Colour Gray
  • Item A/C System Component Flusher
  • For Use With Auto Component Fluhser
  • Type Close Loop
  • Material of Construction Plastic Casing
  • Working Flow Max. (GPM) 5 Gal P/M
  • Max. Operating Temp. (F) 35 to 125
  • Reservoir Capacity (Gal.) 1
  • Compressed Air Inlet Size (In.) 880 to 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list