Skip Content
COOLNG PDKRFT PAPEREDGECT72X12X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLNG PDKRFT PAPEREDGECT72X12X6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KCA4
  • Mfr. Model # 4KCA4
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1437
  • Shipping Weight 7.52 lbs

Product Details

Evaporative cooling pad, replacement. Agriculture/horticulture. Height 72 inches. Width 12 inches. Depth 6 inches. Kraft paper with black edge coating pad material. Pad features energy efficient, highly absorbent, water-resistant, cross-linked polymer glue. Use to replace worn or damaged cooling pads of the same size.

Technical Specs

  • Pad Features Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue
  • Pad Material Kraft Paper with Black Edge Coating
  • Environmental Applications Residential/Commercial/Industrial
  • Item Evaporative Cooling Pad
  • Evaporative Cooler Pad Height 72"
  • Evaporative Cooler Pad Depth 6"
  • Evaporative Cooler Pad Width 12"
  • Evaporative Cooler Pad Item Evaporative Cooler Pad
  • Evaporative Cooler Pad Replaces Part No. Champion/Essick AS/ADA35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list