Skip Content
COOLING THERMOSTAT,FAHRENHEIT,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLING THERMOSTAT,FAHRENHEIT,NO

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZHC5
  • Mfr. Model # 1ZHC5
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Gray
  • Application Designed to Provide Air Temperature Control and Monitoring in Large Enclosures
  • Depth 1-13/16"
  • For Use With Large Enclosures
  • Full Load Amps @ 120VAC 15A
  • Height 2-13/32"
  • Full Load Amps @ 240VAC 10A
  • Item Line Volt Mechanical Tstat
  • Width 1-5/16"
  • Differential 12 Degrees F
  • Mounting Type Din Rail
  • Sensor Type Bi-Metal
  • Switch Action Close On Rise
  • Standards UL, CSA
  • Thermostat Heating/Cooling Cooling
  • Thermostat Control Range 32 Degrees - 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list