COOLING SYSTEM AIREVAC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COOLING SYSTEM AIREVAC KIT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMV4535
  • Mfr. Model # MV4535
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2945
  • Shipping Weight 1.61 lbs

Product Details

Airevac includes air operated vacuum pump assembly, 0-30 inch Hg heavy-duty vacuum gauge, universal rubber-body with three additional bushings, liquid line hose assembly, muffler, flow control valve, and a blow molded storage case.

Technical Specs

  • Item Air/Evac System - Purge and Refill Kit
  • Includes 2-1/2" (65mm) Diameter Diaphragm Style Vacuum Gauge Compressed-Air-Operated Venturi Vacuum, Valve Coupler, Universal Cooling System Adapter, (2X) 30" (760mm) Extension Hose, 5' (1.5 m) Coolant Refill Hose, Custom Molded Case
  • Application Vacuum Refilling Cooling Systems Without Trapping Air, Vacuum Testing for Leaks in Automotive Cooling Systems
  • For Use With Automotive Cooling Systems
  • Number of Pieces 7
  • Max. Pressure (PSI) 120
  • Type Kit
  • Colour/Finish Black, Silver and White Vacuum Gauge, Black and Silver Venturi Vacuum, Silver Valve Coupler, Black Universal Cooling System Adapter, Transparent Hoses, Black Custom Molded Case

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list