Skip Content
COOLING SYSTEM ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COOLING SYSTEM ADAPTER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YMJ2
  • Mfr. Model # 1YMJ2
  • UNSPSC # 25174002
  • CATALOGUE PAGE # 3203
  • Shipping Weight 0.82 lbs

Product Details

Use red adapters to check the pressure relief valve in the radiator cap, chrome-plated adapters to pressureize the cooling system, and blue adapters for connection between hand pump and radiator cap.

Technical Specs

  • Item Cooling System Adapter
  • For Use With Chevrolet, Cadillac, GMC, Oldsmobile, Pontiac, Saab, Saturn
  • Number of Pieces 2
  • Colour/Finish Bright Plating Zinc Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list