Skip Content
COOLING PAD KRAFT PAPER60X12X6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLING PAD KRAFT PAPER60X12X6PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KCA5
  • Mfr. Model # 4KCA5
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1437
  • Shipping Weight 27.95 lbs

Product Details

Evaporative cooling pad, replacement. Agriculture/horticulture. Height 60 inches. Width 12 inches. Depth 6 inches. Kraft paper pad material. Pad features energy efficient, highly absorbent, water-resistant, cross-linked polymer glue. Use to replace worn or damaged cooling pads of the same size.

Technical Specs

  • Item Evaporative Cooling Pad
  • Pad Features Energy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue
  • Pad Material Kraft Paper
  • Environmental Applications Residential/Commercial/Industrial
  • Evaporative Cooler Pad Depth 6"
  • Evaporative Cooler Pad Height 60"
  • Evaporative Cooler Pad Width 12"
  • Evaporative Cooler Pad Item Evaporative Cooler Pad
  • Evaporative Cooler Pad Replaces Part No. Portacool PAC2K48

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list