COOLING ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COOLING ONLY

KMC CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DDY4
  • Mfr. Model # 4DDY4
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Features Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application
  • For Use With Pneumatic VAV Box
  • Application Cooling Only
  • Item VAV Control Kit
  • Includes Universal Reset Volume Controller, 2-Pipe Room Thermostat, Direct Acting, with Scale Plate Options. Damper Actuator (5 to 10 psi spring range) with Metal Body, Thermostat Universal Upgrade Kit, Tube Assemblies, 8", with Eyelets and Adapters, Screwdriver, Flat Blade, and Hex Ends
  • Type Pneumatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list