Skip Content
COOLING FLUID REGULAR TEMP 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLING FLUID REGULAR TEMP 4L

CANTESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTOCF1-4L
  • Mfr. Model # CF1-4L
  • UNSPSC # 25174004
  • CATALOGUE PAGE # 826
  • Shipping Weight 37.6 lbs

Product Details

Cooling fluid, regular temperature. Designed for use in plasma, MIG, TIG and resistance welding systems. Ready to use formula that is a water and ethylene glycol based formulation which is designed to cool and protect equipment.

Technical Specs

  • Application Plasma, MIG, TIG, Resistance Welding Systems
  • Colour Clear
  • Item Cooling Fluid
  • Specific Gravity 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list