Skip Content
COOLING FAN,16 INCH,12 VDC,2170 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COOLING FAN,16 INCH,12 VDC,2170 CFM

MARADYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PDR6
  • Mfr. Model # 3PDR6
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.45 lbs

Technical Specs

  • CFM @ 0.000-In. SP 2170
  • Bearing Type Sleeve
  • CFM @ 0.125-In. SP 1950
  • CFM @ 0.250-In. SP 1800
  • CFM @ 0.500-In. SP 1208
  • Dimension A (In.) -
  • CFM @ 0.375-In. SP 1500
  • Dimension B (In.) -
  • Dimension D (In.) -
  • Dimension C (In.) -
  • Dimension E (In.) -
  • Dimension F (In.) -
  • Flange Width (In.) -
  • For Use With OEM and Aftermarket AC Refrigeration Companies, OEM Car Kit Manufacturers and Aftermarket Dealers and Distributors of Radiators, Transmission and Oil Cooling Fans
  • Height (In.) 16-3/8
  • Full Load Amps 18
  • Motor HP -
  • Number of Blades 10
  • Phase -
  • Propeller Dia. (In.) 16
  • Sones @ 0.125-In. SP @ 5 Ft. -
  • Type High Performance
  • Width (In.) 15-7/8
  • Venturi Clearance Dia. (In.) -
  • Max. Ambient Temp. (F) 200
  • Hz -
  • Motor Type DC
  • Motor Enclosure Totally Enclosed
  • Item Cooling Fan
  • Sones @ 0.000-In. SP @ 5 Ft. -
  • Motor RPM -
  • Mounting Position Vertical
  • Voltage 12 VDC
  • Speed Control -
  • Frame Material -
  • Watts 225
  • Agency Compliance -
  • Aluminum Wall Shutter No. -
  • Fiberglass Wall Shutter No. -
  • Galvanized Wall Shutter No. -
  • Propeller Material Glass Filled Nylon
  • Intake Guard No. -
  • Venturi Depth (In.) -
  • Max. Depth (In.) 3-3/8
  • Motor Insulation -
  • Frame Finish -
  • Fan Voltage 12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List