COOLING FAN,14 INCH,12 VDC,1555 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COOLING FAN,14 INCH,12 VDC,1555 CFM

MARADYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PDR4
  • Mfr. Model # 3PDR4
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.000-In. SP 1555
  • CFM @ 0.125-In. SP 1400
  • CFM @ 0.250-In. SP 1200
  • CFM @ 0.375-In. SP 800
  • CFM @ 0.500-In. SP 339
  • Dimension A (In.) -
  • Dimension B (In.) -
  • Dimension C (In.) -
  • Dimension D (In.) -
  • Dimension E (In.) -
  • Dimension F (In.) -
  • Flange Width (In.) -
  • For Use With OEM and Aftermarket AC Refrigeration Companies, OEM Car Kit Manufacturers and Aftermarket Dealers and Distributors of Radiators, Transmission and Oil Cooling Fans
  • Height (In.) 15
  • Full Load Amps 10.1
  • Item Cooling Fan
  • Motor RPM -
  • Phase -
  • Number of Blades 10
  • Type High Performance
  • Sones @ 0.000-In. SP @ 5 Ft. -
  • Venturi Clearance Dia. (In.) -
  • Sones @ 0.125-In. SP @ 5 Ft. -
  • Width (In.) 14-1/2
  • Max. Ambient Temp. (F) 200
  • Hz -
  • Motor Enclosure Totally Enclosed
  • Motor Type DC
  • Speed Control -
  • Mounting Position Vertical
  • Watts 160
  • Aluminum Wall Shutter No. -
  • Fiberglass Wall Shutter No. -
  • Agency Compliance -
  • Galvanized Wall Shutter No. -
  • Frame Material -
  • Intake Guard No. -
  • Propeller Material Glass Filled Nylon
  • Frame Finish -
  • Max. Depth (In.) 2-7/8
  • Motor Insulation -
  • Venturi Depth (In.) -
  • Fan Voltage 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list