COOLER,WIRE RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COOLER,WIRE RACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4AAN8
  • Mfr. Model # 4AAN8
  • UNSPSC # 49121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.07 lbs

Technical Specs

  • Colour Silver
  • Height 14-1/2"
  • Includes Belt, Brass Buckle
  • Length 17-3/8"
  • Item Wire Cooler Rack
  • Width 13-1/2"
  • Material Steel
  • Cooler Rack Holds 10 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list